FYH
FYH
UCHA21134
FYH FYH
Description
UCHA21134 HANGER BLOCK UNIT
Hanger Bearing; 2-1/8" Bore; 3-7/16" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-31/32" Housing Outside Diameter; 2.189" Length Thru Bore; 5-29/32" Housing Overall Length; Relubricatable; UC211-34 Insert Part Number
Part #
UCHA21134
BDI #
17916567
Details
206.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHA21134/p/17916567
Your Price
$ 206.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.8
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC211-34
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Has Slinger
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Manufacturer Item Number
UCHA21134G5
Weight / LBS
6.173
Long Description
Hanger Bearing; 2-1/8" Bore; 3-7/16" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-31/32" Housing Outside Diameter; 2.189" Length Thru Bore; 5-29/32" Housing Overall Length; Relubricatable; UC211-34 Insert Part Number
Bore
2.125 Inch | 53.975 Millimeter
Housing Outside Diameter
4.969 Inch | 126.213 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Base to Center Height
3.438 Inch | 87.325 Millimeter
Housing Overall Length
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh