FYH
FYH
UCHA214
FYH FYH
Description
UCHA214 HANGER BLOCK UNIT
Hanger Bearing; 70MM Bore; 117MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 166MM Housing Outside Diameter; 74.6MM Length Thru Bore; 200MM Housing Overall Length; Relubricatable; UC214 Insert Part Number
Part #
UCHA214
BDI #
17916575
Details
341.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHA214/p/17916575
Your Price
$ 341.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
5.91
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC214
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Manufacturer Item Number
UCHA214
Weight / LBS
13.007
Long Description
Hanger Bearing; 70MM Bore; 117MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 166MM Housing Outside Diameter; 74.6MM Length Thru Bore; 200MM Housing Overall Length; Relubricatable; UC214 Insert Part Number
Housing Overall Length
7.874 Inch | 200 Millimeter
Bore
2.756 Inch | 70 Millimeter
Base to Center Height
4.606 Inch | 117 Millimeter
Housing Outside Diameter
6.535 Inch | 166 Millimeter
Length Thru Bore
2.937 Inch | 74.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh