

NTN
NTN
UCHB204D1
NTN NTN
Description
UCHB204D1 BEARING UNIT ; GREEN LINE
Hanger Bearing; 20MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 64MM Housing Outside Diameter; 31MM Length Thru Bore; 96MM Housing Overall Length; Relubricatable; UC204D1 Insert Part Number
Part #
UCHB204D1
BDI #
25268805
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHB204D1/p/25268805
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.645
EAN
4547359219944
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC204D1
Seals
Single Lip Contact
Rating
Light Duty
Other Features
Single Row | Spherical
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2
Long Description
Hanger Bearing; 20MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 64MM Housing Outside Diameter; 31MM Length Thru Bore; 96MM Housing Overall Length; Relubricatable; UC204D1 Insert Part Number
Base to Center Height
2.52 Inch | 64 Millimeter
Housing Overall Length
3.78 Inch | 96 Millimeter
Housing Outside Diameter
2.52 Inch | 64 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh