

NTN
NTN
UCHB210-115D1
NTN NTN
Description
UCHB210-115D1 HANGER BEARING UNIT
Hanger Bearing; 1-15/16" Bore; 3-17/64" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-21/32" Housing Outside Diameter; 2.032" Length Thru Bore; 5-19/32" Housing Overall Length; Relubricatable; UC210-115D1 Insert Part Number
Part #
UCHB210-115D1
BDI #
17150854
Details
423.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHB210-115D1/p/17150854
Your Price
$ 423.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.24
EAN
4547359220186
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC210-115D1
Seals
Single Lip Contact
Rating
Light Duty
Other Features
Single Row | Spherical
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.9
Long Description
Hanger Bearing; 1-15/16" Bore; 3-17/64" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-21/32" Housing Outside Diameter; 2.032" Length Thru Bore; 5-19/32" Housing Overall Length; Relubricatable; UC210-115D1 Insert Part Number
Length Thru Bore
2.032 Inch | 51.613 Millimeter
Housing Overall Length
5.594 Inch | 142.088 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Housing Outside Diameter
4.656 Inch | 118.262 Millimeter
Base to Center Height
3.266 Inch | 82.956 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh