

AMI BEARINGS
AMI BEARINGS
UCHPL205MZ2RFB
AMI BEARINGS AMI BEARINGS
Description
UCHPL205MZ2RFB HANGER BEARING ; 25MM ID
Hanger Bearing; 25MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 74MM Housing Outside Diameter; 34MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; UC205MZ2RF Insert Part Number
Part #
UCHPL205MZ2RFB
BDI #
112512
Details
169.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCHPL205MZ2RFB/p/112512
Your Price
$ 169.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.354
EAN
0808250403370
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Zinc Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC205MZ2RF
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Black Housing
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCHPL205MZ2RFB
Weight / LBS
0.78
Long Description
Hanger Bearing; 25MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 74MM Housing Outside Diameter; 34MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; UC205MZ2RF Insert Part Number
Length Thru Bore
1.339 Inch | 34 Millimeter
Bore
0.984 Inch | 25 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Housing Overall Length
3.898 Inch | 99 Millimeter
Housing Outside Diameter
2.913 Inch | 74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh