Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCHPL206MZ2RFW https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPLZC-SS-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Nzd8aW1hZ2UvanBlZ3xhR1k1TDJoa01TOHhNRFUzTmpZME9UWTFNREl3Tmk5SlRrUkJVMGxDVWtkWVdGaGZTRTVIVWw5VlEwaFFURnBEWDFOVFgxZElWRjh6TURCNE16QXdMbXB3Wnd8NWI1YzM4YWMwODAyN2QyNjI5YjBjNDcyZDczZjgyYjEyOWNiMDJkOWExZDc3NThjM2VkNTk0MWNjZWFhYjVhOQ
112592 Hanger Unit Bearings 

AMI BEARINGS AMI BEARINGS

UCHPL206MZ2RFW

Description

UCHPL206MZ2RFW HANGER BEARING ; 30MM ID

Hanger Bearing; 30MM Bore; 76MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 88.9MM Housing Outside Diameter; 38.1MM Length Thru Bore; 125MM Housing Overall Length; Relubricatable; UC206MZ2RF Insert Part Number

Part #

UCHPL206MZ2RFW

BDI #
112592

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.608
EAN
0808250404179
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
5/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Zinc Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC206MZ2RF
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCHPL206MZ2RFW
Weight / LBS
1.34
Long Description
Hanger Bearing; 30MM Bore; 76MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 88.9MM Housing Outside Diameter; 38.1MM Length Thru Bore; 125MM Housing Overall Length; Relubricatable; UC206MZ2RF Insert Part Number
Base to Center Height
2.992 Inch | 76 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Housing Overall Length
4.921 Inch | 125 Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh