Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UEHPL206-18B https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEHPLB-CC-BK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4OHxpbWFnZS9qcGVnfGFESmpMMmhsWlM4eE1EVTNOalkxTWpRd01qY3hPQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVoUVRFSmZRME5mUWt0Zk16QXdlRE13TUM1cWNHY3wzMmI5NTdjZmMxOTQwYTMxODY0MTAzY2RmYjJjYjhhYmEzYjllYjM0YTE2ZjFkNzgxOGU5ZWZjYWVkZmUyMGYw
120291 Hanger Unit Bearings 

AMI BEARINGS AMI BEARINGS

UEHPL206-18B

Description

UEHPL206-18B HANGER BEARING ; 1-1/8" ID

Hanger Bearing; 1-1/8" Bore; 3" Base to Center Height; Concentric Collar; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.567" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UE206-18 Insert Part Number

Part #

UEHPL206-18B

BDI #
120291

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.699
EAN
0808250189885
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Thermoplastic
Mounting Thread
5/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UE206-18
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Black Housing | Has Slinger | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEHPL206-18B
Weight / LBS
1.54
Long Description
Hanger Bearing; 1-1/8" Bore; 3" Base to Center Height; Concentric Collar; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.567" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UE206-18 Insert Part Number
Length Thru Bore
1.567 Inch | 39.8 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Housing Overall Length
4.922 Inch | 125.019 Millimeter
Bore
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh