

COOPER BEARING
COOPER BEARING
01B560MEX
COOPER BEARING COOPER BEARING
Description
01B560MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 560MM POR
Insert Bearing; 560MM Bore; Wide Inner Ring; 81MM Outer Race Width; 717.55MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 168MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
01B560MEX
BDI #
24714377
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01B560MEX/p/24714377
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
176.22
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
392.42283
Long Description
Insert Bearing; 560MM Bore; Wide Inner Ring; 81MM Outer Race Width; 717.55MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 168MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
22.047 Inch | 560 Millimeter
Outside Diameter
28.25 Inch | 717.55 Millimeter
Length Thru Bore
6.614 Inch | 168 Millimeter
Outer Race Width
3.189 Inch | 81 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh