

COOPER BEARING
COOPER BEARING
01EB160MGR11
COOPER BEARING COOPER BEARING
Description
COP.01EB160MGR11 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Insert Bearing; 160MM Bore; Wide Inner Ring; 60.3MM Outer Race Width; 273.05MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 109MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01EB160MGR11
BDI #
20518375
Details
11401.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01EB160MGR11/p/20518375
Your Price
$ 11,401.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
14.91
EAN
7316581351787
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
46.29708
Long Description
Insert Bearing; 160MM Bore; Wide Inner Ring; 60.3MM Outer Race Width; 273.05MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 109MM Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
2.374 Inch | 60.3 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Bore
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh