

COOPER BEARING
COOPER BEARING
01EB715GR
COOPER BEARING COOPER BEARING
Description
COP.01EB715GR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE MED DUTY 7-15/16"
Insert Bearing; 7-15/16" Bore; Wide Inner Ring; 2.374" Outer Race Width; 12-1/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01EB715GR
BDI #
20518235
Details
29473.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01EB715GR/p/20518235
Your Price
$ 29,473.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
24.97
EAN
7316577273796
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Non-Expansion Type | Enhanced Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
55.11557
Long Description
Insert Bearing; 7-15/16" Bore; Wide Inner Ring; 2.374" Outer Race Width; 12-1/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4.291" Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
4.291 Inch | 109 Millimeter
Outer Race Width
2.374 Inch | 60.3 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Bore
7.938 Inch | 201.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh