

COOPER BEARING
COOPER BEARING
02B460MEX
COOPER BEARING COOPER BEARING
Description
02B460MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 460MM POR
Insert Bearing; 460MM Bore; Wide Inner Ring; 115.9MM Outer Race Width; 666.75MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 200MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
02B460MEX
BDI #
24714737
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02B460MEX/p/24714737
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
247.5
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
551.15566
Long Description
Insert Bearing; 460MM Bore; Wide Inner Ring; 115.9MM Outer Race Width; 666.75MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 200MM Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
26.25 Inch | 666.75 Millimeter
Bore
18.11 Inch | 460 Millimeter
Outer Race Width
4.563 Inch | 115.9 Millimeter
Length Thru Bore
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh