

COOPER BEARING
COOPER BEARING
02B480MEX
COOPER BEARING COOPER BEARING
Description
02B480MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 480MM POR
Insert Bearing; 480MM Bore; Wide Inner Ring; 119.1MM Outer Race Width; 698.5MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 223MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
02B480MEX
BDI #
24714741
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02B480MEX/p/24714741
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
330.66
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
579.81575
Long Description
Insert Bearing; 480MM Bore; Wide Inner Ring; 119.1MM Outer Race Width; 698.5MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 223MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
18.898 Inch | 480 Millimeter
Length Thru Bore
8.78 Inch | 223 Millimeter
Outer Race Width
4.689 Inch | 119.1 Millimeter
Outside Diameter
27.5 Inch | 698.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh