

COOPER BEARING
COOPER BEARING
02EB1100GR
COOPER BEARING COOPER BEARING
Description
COP.02EB1100GR
Insert Bearing; 11" Bore; Wide Inner Ring; 4" Outer Race Width; 18-1/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 7.323" Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02EB1100GR
BDI #
22990486
Details
78917.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02EB1100GR/p/22990486
Your Price
$ 78,917.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
103.86
EAN
7316577370747
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Non-Expansion Type | Enhanced Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
189
Long Description
Insert Bearing; 11" Bore; Wide Inner Ring; 4" Outer Race Width; 18-1/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 7.323" Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
18.25 Inch | 463.55 Millimeter
Length Thru Bore
7.323 Inch | 186 Millimeter
Outer Race Width
4 Inch | 101.6 Millimeter
Bore
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh