

COOPER BEARING
COOPER BEARING
02EB170MEX
COOPER BEARING COOPER BEARING
Description
COP.02EB170MEX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE ENHANCED HEAVY DUTY 170MM
Insert Bearing; 170MM Bore; Wide Inner Ring; 83.3MM Outer Race Width; 317.5MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02EB170MEX
BDI #
20518251
Details
30861.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02EB170MEX/p/20518251
Your Price
$ 30,861.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
39.45
EAN
7316576867958
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Enhanced Heavy Duty | Plain Outer Race Roller Track
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
85.98028
Long Description
Insert Bearing; 170MM Bore; Wide Inner Ring; 83.3MM Outer Race Width; 317.5MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
6.693 Inch | 170 Millimeter
Outer Race Width
3.28 Inch | 83.3 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh