

COOPER BEARING
COOPER BEARING
03B220MGR
COOPER BEARING COOPER BEARING
Description
03B220MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 220MM
Insert Bearing; 220MM Bore; Wide Inner Ring; 131.8MM Outer Race Width; 469.9MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 212MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
03B220MGR
BDI #
24715130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/03B220MGR/p/24715130
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
143.55
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Extra Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
319.67028
Long Description
Insert Bearing; 220MM Bore; Wide Inner Ring; 131.8MM Outer Race Width; 469.9MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 212MM Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
18.5 Inch | 469.9 Millimeter
Length Thru Bore
8.346 Inch | 212 Millimeter
Bore
8.661 Inch | 220 Millimeter
Outer Race Width
5.189 Inch | 131.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh