

COOPER BEARING
COOPER BEARING
03B240MEX
COOPER BEARING COOPER BEARING
Description
03B240MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 240MM
Insert Bearing; 240MM Bore; Wide Inner Ring; 124.6MM Outer Race Width; 482.6MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 211MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
03B240MEX
BDI #
24715132
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/03B240MEX/p/24715132
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
132.066
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Extra Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
330.69339
Long Description
Insert Bearing; 240MM Bore; Wide Inner Ring; 124.6MM Outer Race Width; 482.6MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 211MM Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
4.906 Inch | 124.6 Millimeter
Bore
9.449 Inch | 240 Millimeter
Length Thru Bore
8.307 Inch | 211 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh