

COOPER BEARING
COOPER BEARING
03B320MGR
COOPER BEARING COOPER BEARING
Description
03B320MGR CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 320MM
Insert Bearing; 320MM Bore; Wide Inner Ring; 160.4MM Outer Race Width; 622.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 272MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
03B320MGR
BDI #
24715144
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/03B320MGR/p/24715144
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
294.03
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Extra Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
720.9116
Long Description
Insert Bearing; 320MM Bore; Wide Inner Ring; 160.4MM Outer Race Width; 622.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 272MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
12.598 Inch | 320 Millimeter
Outer Race Width
6.315 Inch | 160.4 Millimeter
Length Thru Bore
10.709 Inch | 272 Millimeter
Outside Diameter
24.5 Inch | 622.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh