

COOPER BEARING
COOPER BEARING
03B407EX
COOPER BEARING COOPER BEARING
Description
COP.03B407EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Insert Bearing; 4-7/16" Bore; Wide Inner Ring; 3.437" Outer Race Width; 10-1/2" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 5.787" Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.03B407EX
BDI #
20518819
Details
34782.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/03B407EX/p/20518819
Your Price
$ 34,782.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
31
EAN
7316577241177
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Expansion Type | Extra Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
79.2
Long Description
Insert Bearing; 4-7/16" Bore; Wide Inner Ring; 3.437" Outer Race Width; 10-1/2" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 5.787" Length Thru Bore; Relubricatable; No Snap Ring
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
5.787 Inch | 147 Millimeter
Outer Race Width
3.437 Inch | 87.3 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh