

COOPER BEARING
COOPER BEARING
03EB600MEX
COOPER BEARING COOPER BEARING
Description
03EB600MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 600MM
Insert Bearing; 600MM Bore; Wide Inner Ring; 184MM Outer Race Width; 890MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 310MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
03EB600MEX
BDI #
24715732
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/03EB600MEX/p/24715732
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
673.2
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Enhanced Extra Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
1499.14338
Long Description
Insert Bearing; 600MM Bore; Wide Inner Ring; 184MM Outer Race Width; 890MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 310MM Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
35.039 Inch | 890 Millimeter
Length Thru Bore
12.205 Inch | 310 Millimeter
Bore
23.622 Inch | 600 Millimeter
Outer Race Width
7.244 Inch | 184 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh