Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1125-1CG https://www.bdiexpress.com/medias/INDRHPINSERT-BAL-SS-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1NnxpbWFnZS9qcGVnfGFEVXlMMmhpTUM4eE1EYzNNRE00TWpNNE9USTNPQzlKVGtSU1NGQkpUbE5GVWxSZlFrRk1YMU5UWDFOU1h6TXdNSGd6TURBdWFuQm58ODY0M2NkMWQ3YjhlZDMyMmIwOTE1MTgxYjJiYzdiNDk1Y2JkMzJkMWVkYmNkODRhOGM1NWRiOTZkYTU4MTcwNA
1183606 Insert Bearings Cylindrical OD 

RHP BEARING RHP BEARING

1125-1CG

Description

1125-1CG INSERT BEARING MOUNTED UNIT ; 25.4MM IDX52MM ODX34.1MM W

Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1.343" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring

Part #

1125-1CG

BDI #
1183606

Details

91.67 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 91.67 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.31
EAN
0747023041558
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.68
Long Description
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1.343" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.75 Inch | 19.05 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.343 Inch | 34.112 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh