Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2045MMU https://www.bdiexpress.com/medias/INDREXBRGXXX-SPK-2200U-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNTN8aW1hZ2UvanBlZ3xhR05pTDJnNE15ODVNalUzTVRNek1URXpNemMwTG1wd1p3fDQ0ZDIzZmRkNmQ5MTUyYjQ5NGI0NDQ4ZGZkNjUzZjBiY2YzNDQ0M2VjNDE4ZGU0OTc3NWUzYzBhMjdhNGYzZDM
18139395 Insert Bearings Cylindrical OD 

REXNORD REXNORD

2045MMU

Description

2045MMU INSERT ROLLER BEARING ; 45MM SHAFT DIA

Insert Bearing; 45MM Bore; Wide Inner Ring; 40.08MM Outer Race Width; 85MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 79.38MM Length Thru Bore; Relubricatable; No Snap Ring

Part #

2045MMU

BDI #
18139395

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.18
EAN
0698210025069
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10413050
Weight / LBS
2.6
Long Description
Insert Bearing; 45MM Bore; Wide Inner Ring; 40.08MM Outer Race Width; 85MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 79.38MM Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
3.125 Inch | 79.38 Millimeter
Outer Race Width
1.578 Inch | 40.08 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh