

EDT CORP
EDT CORP
4YER205-WX
EDT CORP EDT CORP
Description
4YER205-WX INSERT BALL BEARING
Insert Bearing; 25MM Bore; Wide Inner Ring; 18MM Outer Race Width; 57.9MM Outside Diameter; Set Screw; Ball Bearing; 33.7MM Length Thru Bore; Relubricatable; Single Lip Contact Silicone Rubber Seal; Snap Ring
Part #
4YER205-WX
BDI #
20885033
Details
504.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/4YER205-WX/p/20885033
Your Price
$ 504.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.272
EAN
0883450862950
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact Silicone Rubber
Snap Ring
Yes
Inch - Metric
Metric
Other Features
All-Round Supreme Bearing | Type ER | 400 Stainless Steel Bearing | 250 To 250 Deg F EDT Graphite Lubricant | Single Lip Silicone Rubber Seal
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.6
Long Description
Insert Bearing; 25MM Bore; Wide Inner Ring; 18MM Outer Race Width; 57.9MM Outside Diameter; Set Screw; Ball Bearing; 33.7MM Length Thru Bore; Relubricatable; Single Lip Contact Silicone Rubber Seal; Snap Ring
Length Thru Bore
1.327 Inch | 33.7 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
2.28 Inch | 57.9 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh