

REXNORD
REXNORD
5215U
REXNORD REXNORD
Description
5215U INSERT ROLLER BEARING ; 2-15/16" ID X 130MM OD X 2.13" WD CONC
Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 2.13" Outer Race Width; 5.118" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 4.87" Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring
Part #
7556130
BDI #
18140877
Details
2312.79
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/5215U/p/18140877
Your Price
$ 2,312.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
4.083
EAN
0698210635244
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Seal Type
Triple Lip Contact
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
9
Long Description
Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 2.13" Outer Race Width; 5.118" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 4.87" Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring
Outer Race Width
2.13 Inch | 54.102 Millimeter
Length Thru Bore
4.87 Inch | 123.698 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh