REXNORD
REXNORD
5415U82
REXNORD REXNORD
Description
5415U82 INSERT ROLLER BEARING ; 4-15/16" SHAFT DIA CONCENTRIC
Insert Bearing; 4-15/16" Bore; Wide Inner Ring; 3.56" Outer Race Width; 9.055" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 7.88" Length Thru Bore; Relubricatable; No Snap Ring
Part #
5415U82
BDI #
18140953
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/5415U82/p/18140953
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
29.38
EAN
0698210025373
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10423816
Weight / LBS
58
Long Description
Insert Bearing; 4-15/16" Bore; Wide Inner Ring; 3.56" Outer Race Width; 9.055" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 7.88" Length Thru Bore; Relubricatable; No Snap Ring
Bore
4.938 Inch | 125.425 Millimeter
Outer Race Width
3.56 Inch | 90.42 Millimeter
Length Thru Bore
7.88 Inch | 200.152 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh