5500U78 https://www.bdiexpress.com/medias/INDREXXXTXXX-SPK-5200U-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5NjR8aW1hZ2UvanBlZ3xhRFZtTDJoaU5TOHhNRE0wTXpJeU56STJNRGsxT0M5SlRrUlNSVmhZV0ZSWVdGaGZVMUJMWHpVeU1EQlZYek13TUhnek1EQXVhbkJufDg2NTFhOGU4MTMyZmIyZTExMDBhM2FmYTJiZmM2MWE0NTQ3NWQyNDI1ZGY1NWZlODgxMzJjOWUxZmViN2QwMmQ
24128510 Insert Bearings Cylindrical OD 

REXNORD REXNORD

5500U78

Description

5500U78 INSERT ROLLER BEARING ; 5" SHAFT DIA DBL SETSCREW LOCK STL

Insert Bearing; 5" Bore; Wide Inner Ring; 3.56" Outer Race Width; 9.055" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 7.88" Length Thru Bore; Relubricatable; No Snap Ring

Part #

5500U78

BDI #
24128510
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
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
21.319
EAN
0793699732535
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10428221
Weight / LBS
47
Long Description
Insert Bearing; 5" Bore; Wide Inner Ring; 3.56" Outer Race Width; 9.055" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 7.88" Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
7.88 Inch | 200.152 Millimeter
Outer Race Width
3.56 Inch | 90.42 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Bore
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh