

REXNORD
REXNORD
5700U
REXNORD REXNORD
Description
5700U INSERT ROLLER BEARING ; 7" SHAFT DIA
Insert Bearing; 7" Bore; Wide Inner Ring; 4.28" Outer Race Width; 12.601" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 8-3/4" Length Thru Bore; Relubricatable; No Snap Ring
Part #
7556390
BDI #
18141367
Details
19620.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/5700U/p/18141367
Your Price
$ 19,620.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
47.174
EAN
0698210685102
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10429742
Weight / LBS
104
Long Description
Insert Bearing; 7" Bore; Wide Inner Ring; 4.28" Outer Race Width; 12.601" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 8-3/4" Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
12.601 Inch | 320.065 Millimeter
Bore
7 Inch | 177.8 Millimeter
Outer Race Width
4.28 Inch | 108.712 Millimeter
Length Thru Bore
8.75 Inch | 222.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh