REXNORD
REXNORD
6115U
REXNORD REXNORD
Description
6115U INSERT ROLLER BEARING ; POR TAPRD ADPT
Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 1.53" Outer Race Width; 3.544" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3.64" Length Thru Bore; Relubricatable; No Snap Ring
Part #
7571808
BDI #
18141542
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/6115U/p/18141542
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.407
EAN
0793699898033
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Shurlok Tapered Adapter
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10413274
Weight / LBS
3.1
Long Description
Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 1.53" Outer Race Width; 3.544" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3.64" Length Thru Bore; Relubricatable; No Snap Ring
Bore
1.938 Inch | 49.225 Millimeter
Outer Race Width
1.53 Inch | 38.862 Millimeter
Outside Diameter
3.544 Inch | 90.018 Millimeter
Length Thru Bore
3.64 Inch | 92.456 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh