Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6215U https://www.bdiexpress.com/medias/INDREXBRGXXX-SPK-6115U-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTR8aW1hZ2UvanBlZ3xhREEzTDJnNE55ODVNalUzTVRNek1UUTJNVFF5TG1wd1p3fGMxYTY1ZGQ1YmMwZTkzNDJjZDNmYWFjMzIwOGE4Mjc0MjAwMWFkOGNkYWVkMDE0YjE2ODFhMTE1ODBjZDY5ZmI
18141338 Insert Bearings Cylindrical OD 

REXNORD REXNORD

6215U

Description

6215U INSERT ROLLER BEARING ; POR 2-15/16" SHAFT DIA TAPRD ADPT

Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 2.13" Outer Race Width; 5.118" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 4.53" Length Thru Bore; Relubricatable; No Snap Ring

Part #

7571812

BDI #
18141338

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
3.402
EAN
0793699898064
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Shurlok Tapered Adapter
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10407146
Weight / LBS
7.5
Long Description
Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 2.13" Outer Race Width; 5.118" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 4.53" Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
2.13 Inch | 54.102 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
4.53 Inch | 115.062 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh