Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9115U https://www.bdiexpress.com/medias/INDREXBRGXXX-SPK-9200U-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTF8aW1hZ2UvanBlZ3xhR0U0TDJoallpODVNalUzTVRNek9EQXhOVEF5TG1wd1p3fDE2NGU2YjQ1Y2M3ZTkwMTE3YTg2YzJjZGJmNDc5NDQ4NjMxZmNkOTYxOWI2ZGU3OGFjYzYzNGI1YmUzNjQ5ZWE
18142198 Insert Bearings Cylindrical OD 

REXNORD REXNORD

9115U

Description

9115U INSERT ROLLER BEARING ; 1.938" BORE 1.66" WD 3.14" LTB

Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 1.66" Outer Race Width; 3-15/16" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3.14" Length Thru Bore; Relubricatable; No Snap Ring

Part #

7556410

BDI #
18142198

Details

2351.3 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,351.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.815
EAN
0698210677794
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10426734
Weight / LBS
4.2
Long Description
Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 1.66" Outer Race Width; 3-15/16" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3.14" Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
3.14 Inch | 79.756 Millimeter
Outer Race Width
1.66 Inch | 42.164 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
3.938 Inch | 100.025 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh