REXNORD
REXNORD
9607U
REXNORD REXNORD
Description
9607U INSERT ROLLER BEARING ; POR 6-7/16" SHAFT DIA TAPRD ADPT
Insert Bearing; 6-7/16" Bore; Wide Inner Ring; 4.28" Outer Race Width; 12.601" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 7-3/4" Length Thru Bore; Relubricatable; No Snap Ring
Part #
7556570
BDI #
18141928
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/9607U/p/18141928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
44.453
EAN
0698210707521
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10414771
Weight / LBS
98
Long Description
Insert Bearing; 6-7/16" Bore; Wide Inner Ring; 4.28" Outer Race Width; 12.601" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 7-3/4" Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
12.601 Inch | 320.065 Millimeter
Bore
6.438 Inch | 163.525 Millimeter
Outer Race Width
4.28 Inch | 108.712 Millimeter
Length Thru Bore
7.75 Inch | 196.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh