NTN
NTN
AELS206-101N
NTN NTN
Description
AELS206-101N INSERT BEARING ; 27MM BORE NARROW IR 16.002MM OR WID
Insert Bearing; 27MM Bore; Narrow Inner Ring; 16MM Outer Race Width; 62MM Outside Diameter; Eccentric Collar; Ball Bearing; 35.712MM Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; No Snap Ring
Part #
AELS206-101N
BDI #
1214199
Details
80.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/AELS206-101N/p/1214199
Your Price
$ 80.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.374
EAN
4547359461640
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact Contour Riding
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage | Has Trash Guard
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 27MM Bore; Narrow Inner Ring; 16MM Outer Race Width; 62MM Outside Diameter; Eccentric Collar; Ball Bearing; 35.712MM Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; No Snap Ring
Bore
1.063 Inch | 27 Millimeter
Length Thru Bore
1.406 Inch | 35.712 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh