

NSK
NSK
AELS209-112
NSK NSK
Description
AELS209-112 INSERT BEARING MOUNTED UNIT
Insert Bearing; 1-3/4" Bore; Narrow Inner Ring; 0.748" Outer Race Width; 3.347" Outside Diameter; Eccentric Collar; Ball Bearing; 1.72" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
AELS209-112
BDI #
17758841
Details
89.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/AELS209-112/p/17758841
Your Price
$ 89.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
1.98
EAN
0029176557835
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Has Trash Guard
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.63
Long Description
Insert Bearing; 1-3/4" Bore; Narrow Inner Ring; 0.748" Outer Race Width; 3.347" Outside Diameter; Eccentric Collar; Ball Bearing; 1.72" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Bore
1.75 Inch | 44.45 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Length Thru Bore
1.72 Inch | 43.688 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh