

SEALMASTER
SEALMASTER
AR-2-215 HT
SEALMASTER SEALMASTER
Description
AR-2-215 HT INSERT BEARING ; NON-RETURNABLE SETSCREW
Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 1-37/64" Outer Race Width; 5-3/8" Outside Diameter; Set Screw; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; Felt Labyrinth Seal; No Snap Ring
Part #
AR-2-215 HT
BDI #
23993265
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/AR-2-215-HT/p/23993265
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
4.354
EAN
0662461387993
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt Labyrinth
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
712133
Weight / LBS
9.6
Long Description
Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 1-37/64" Outer Race Width; 5-3/8" Outside Diameter; Set Screw; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; Felt Labyrinth Seal; No Snap Ring
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Outer Race Width
1.578 Inch | 40.08 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh