https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-ASS-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI4NXxpbWFnZS9qcGVnfGFHVmxMMmd5Tnk4eE1EYzJPRGt4TnpVNU5ERTBNaTlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMEZUVTE5VFUxOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fDM1MmE4OTYzZTg3ZTAzY2E3MzcyZmNiNzVkYzdkMWM0MzFhNjIyNzIwNTcxMmFiYWZiNjNmZjVmODVlZTFjNDc
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-ASS-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI4NXxpbWFnZS9qcGVnfGFHVmxMMmd5Tnk4eE1EYzJPRGt4TnpVNU5ERTBNaTlKVGtST1ZFNUpUbE5GVWxSZlFrRk1YMEZUVTE5VFUxOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fDM1MmE4OTYzZTg3ZTAzY2E3MzcyZmNiNzVkYzdkMWM0MzFhNjIyNzIwNTcxMmFiYWZiNjNmZjVmODVlZTFjNDc
NTN
NTN
ASS201NR
NTN NTN
Description
ASS201NR INSERT BEARING ; 12MM IDX40MM ODX22MM W
Insert Bearing; 12MM Bore; Narrow Inner Ring; 12MM Outer Race Width; 40MM Outside Diameter; Set Screw; Ball Bearing; 22MM Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; Snap Ring
Part #
ASS201NR
BDI #
1214839
Details
52.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ASS201NR/p/1214839
Your Price
$ 52.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.104
EAN
4547359020656
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact Contour Riding
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 12MM Bore; Narrow Inner Ring; 12MM Outer Race Width; 40MM Outside Diameter; Set Screw; Ball Bearing; 22MM Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; Snap Ring
Outer Race Width
0.472 Inch | 12 Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

