

NTN
NTN
ASS207-107N
NTN NTN
Description
ASS207-107N INSERT BALL BEARING ; 1-7/16" BORE NARROW IR 0.669" OR WID
Insert Bearing; 1-7/16" Bore; Narrow Inner Ring; 0.669" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.339" Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; No Snap Ring
Part #
ASS207-107N
BDI #
1214865
Details
43.44
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ASS207-107N/p/1214865
Your Price
$ 43.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
EAN
4547359462548
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact Contour Riding
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 1-7/16" Bore; Narrow Inner Ring; 0.669" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.339" Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; No Snap Ring
Outer Race Width
0.669 Inch | 17 Millimeter
Length Thru Bore
1.339 Inch | 34 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh