

LINKBELT
LINKBELT
B643L
LINKBELT LINKBELT
Description
B643L ; POR MTO TAPRD ADPT
Insert Bearing; 2-11/16" Bore; Wide Inner Ring; 2-1/8" Outer Race Width; 5.117" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3.86" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
B643L
BDI #
574055
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/B643L/p/574055
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.31
EAN
0793699982510
Product Group - BDI
B04311
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Separable Outer Rings | Self Aligning
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 2-11/16" Bore; Wide Inner Ring; 2-1/8" Outer Race Width; 5.117" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3.86" Length Thru Bore; Not Relubricatable; No Snap Ring
Outside Diameter
5.117 Inch | 129.972 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
3.86 Inch | 98.044 Millimeter
Outer Race Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh