

DODGE
DODGE
BRG17SS215
DODGE DODGE
Description
BRG17SS215 SPHERICAL ROLLER BEARING
Insert Bearing; 2-15/16" Bore; Standard Inner Ring; 1.417" Outer Race Width; 5-29/32" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 2.677" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
043402
BDI #
244112
Details
2788.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG17SS215/p/244112
Your Price
$ 2,788.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
3.99
EAN
0782475026968
Product Group - BDI
M06288
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Split Ring
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
043402
Weight / LBS
9.04
Long Description
Insert Bearing; 2-15/16" Bore; Standard Inner Ring; 1.417" Outer Race Width; 5-29/32" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 2.677" Length Thru Bore; Not Relubricatable; No Snap Ring
Length Thru Bore
2.677 Inch | 68 Millimeter
Outer Race Width
1.417 Inch | 36 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh