https://www.bdiexpress.com/medias/INDDODINSERT-RLR-BRG-22200-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5OXxpbWFnZS9qcGVnfGFEZGhMMmd3T0M4eE1EYzJPRE13TmpRM01EazBNaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMEpTUjE4eU1qSXdNRjlEV1Y4ek1EQjRNekF3TG1wd1p3fDYxOGQyZjdlYmQ2YjNjZWQxMDA4ODY5OTQzOTY2OWY3ZWIyYjY0NWY2M2ZmYWUwOGFjNjc1NzZmOTUyNzFiNzQ
https://www.bdiexpress.com/medias/INDDODINSERT-RLR-BRG-22200-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5OXxpbWFnZS9qcGVnfGFEZGhMMmd3T0M4eE1EYzJPRE13TmpRM01EazBNaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMEpTUjE4eU1qSXdNRjlEV1Y4ek1EQjRNekF3TG1wd1p3fDYxOGQyZjdlYmQ2YjNjZWQxMDA4ODY5OTQzOTY2OWY3ZWIyYjY0NWY2M2ZmYWUwOGFjNjc1NzZmOTUyNzFiNzQ
DODGE
DODGE
BRG20SS307
DODGE DODGE
Description
BRG20SS307 SPHERICAL ROLLER BRG ; NON RETURNABLE
Insert Bearing; 3-7/16" Bore; Standard Inner Ring; 1.811" Outer Race Width; 7.087" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 2.992" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
BRG20SS307
BDI #
244114
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG20SS307/p/244114
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
6.731
EAN
0782475026982
Product Group - BDI
M06288
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Split Ring
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
043404
Weight / LBS
14.2
Long Description
Insert Bearing; 3-7/16" Bore; Standard Inner Ring; 1.811" Outer Race Width; 7.087" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 2.992" Length Thru Bore; Not Relubricatable; No Snap Ring
Outer Race Width
1.811 Inch | 46 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
2.992 Inch | 75.997 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

