DODGE
DODGE
BRG22220C3
DODGE DODGE
Description
BRG22220C3 SPHERICAL ROLLER BRG ; NON RETURNABLE
Insert Bearing; 100MM Bore; Standard Inner Ring; 46MM Outer Race Width; 180MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 46MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
BRG22220C3
BDI #
278856
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22220C3/p/278856
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
5.11
EAN
0782475778270
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
421269
Weight / LBS
11.29
Long Description
Insert Bearing; 100MM Bore; Standard Inner Ring; 46MM Outer Race Width; 180MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 46MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Outer Race Width
1.811 Inch | 46 Millimeter
Length Thru Bore
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh