

DODGE
DODGE
BRG22232C3
DODGE DODGE
Description
BRG22232C3 SPHERICAL ROLLER BEARING
Insert Bearing; 160MM Bore; Standard Inner Ring; 80MM Outer Race Width; 290MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 80MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
421275
BDI #
278862
Details
2923.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22232C3/p/278862
Your Price
$ 2,923.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
23.31
EAN
0782475788989
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
421275
Weight / LBS
51.46
Long Description
Insert Bearing; 160MM Bore; Standard Inner Ring; 80MM Outer Race Width; 290MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 80MM Length Thru Bore; Not Relubricatable; No Snap Ring
Length Thru Bore
3.15 Inch | 80 Millimeter
Bore
6.299 Inch | 160 Millimeter
Outer Race Width
3.15 Inch | 80 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh