

DODGE
DODGE
BRG22313C3
DODGE DODGE
Description
BRG22313C3 SPHERICAL ROLLER BEARING
Insert Bearing; 65MM Bore; Standard Inner Ring; 48MM Outer Race Width; 140MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 48MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
423128
BDI #
278994
Details
610.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22313C3/p/278994
Your Price
$ 610.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
0.45
EAN
0782475808045
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
423128
Weight / LBS
0.01
Long Description
Insert Bearing; 65MM Bore; Standard Inner Ring; 48MM Outer Race Width; 140MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 48MM Length Thru Bore; Not Relubricatable; No Snap Ring
Outer Race Width
1.89 Inch | 48 Millimeter
Bore
2.559 Inch | 65 Millimeter
Length Thru Bore
1.89 Inch | 48 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh