

DODGE
DODGE
BRG22314C3
DODGE DODGE
Description
BRG22314C3 SPHERICAL ROLLER BEARING
Insert Bearing; 70MM Bore; Standard Inner Ring; 51MM Outer Race Width; 150MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 51MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
423129
BDI #
278995
Details
702.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22314C3/p/278995
Your Price
$ 702.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
0.45
EAN
0782475809615
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
423129
Weight / LBS
0.01
Long Description
Insert Bearing; 70MM Bore; Standard Inner Ring; 51MM Outer Race Width; 150MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 51MM Length Thru Bore; Not Relubricatable; No Snap Ring
Length Thru Bore
2.008 Inch | 51 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outer Race Width
2.008 Inch | 51 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh