

DODGE
DODGE
BRG22316KC3
DODGE DODGE
Description
BRG22316KC3 SPHERICAL ROLLER BEARING
Insert Bearing; 80MM Bore; Standard Inner Ring; 58MM Outer Race Width; 170MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 58MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
423373
BDI #
279012
Details
940.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22316KC3/p/279012
Your Price
$ 940.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
5.93
EAN
0782475835409
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
423373
Weight / LBS
13.1
Long Description
Insert Bearing; 80MM Bore; Standard Inner Ring; 58MM Outer Race Width; 170MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 58MM Length Thru Bore; Not Relubricatable; No Snap Ring
Outer Race Width
2.283 Inch | 58 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
3.15 Inch | 80 Millimeter
Length Thru Bore
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh