

DODGE
DODGE
BRG22319KC3
DODGE DODGE
Description
BRG22319KC3 SPHERICAL ROLLER BEARING
Insert Bearing; 95MM Bore; Standard Inner Ring; 67MM Outer Race Width; 200MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 67MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
423374
BDI #
279013
Details
1377.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22319KC3/p/279013
Your Price
$ 1,377.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
9.38
EAN
0782475834846
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
423374
Weight / LBS
20.7
Long Description
Insert Bearing; 95MM Bore; Standard Inner Ring; 67MM Outer Race Width; 200MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 67MM Length Thru Bore; Not Relubricatable; No Snap Ring
Length Thru Bore
2.638 Inch | 67 Millimeter
Outer Race Width
2.638 Inch | 67 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh