

DODGE
DODGE
BRG22338KC3
DODGE DODGE
Description
BRG22338KC3 SPHERICAL ROLLER BEARING
Insert Bearing; 190MM Bore; Standard Inner Ring; 132MM Outer Race Width; 400MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 132MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
423122
BDI #
278989
Details
7846.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22338KC3/p/278989
Your Price
$ 7,846.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
81.09
EAN
0782475834167
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
423122
Weight / LBS
179
Long Description
Insert Bearing; 190MM Bore; Standard Inner Ring; 132MM Outer Race Width; 400MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 132MM Length Thru Bore; Not Relubricatable; No Snap Ring
Outer Race Width
5.197 Inch | 132 Millimeter
Length Thru Bore
5.197 Inch | 132 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Bore
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh