

DODGE
DODGE
BRG23056K.C3
DODGE DODGE
Description
BRG23056K.C3 SPHERICAL ROLLER BEARING
Insert Bearing; 280MM Bore; Standard Inner Ring; 106MM Outer Race Width; Cylindrical; 430MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 106MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
422030
BDI #
278907
Details
8489.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG23056K-C3/p/278907
Your Price
$ 8,489.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
58.44
EAN
0782475150656
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
129
Long Description
Insert Bearing; 280MM Bore; Standard Inner Ring; 106MM Outer Race Width; Cylindrical; 430MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 106MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
11.024 Inch | 280 Millimeter
Length Thru Bore
4.173 Inch | 106 Millimeter
Outside Diameter
16.929 Inch | 430 Millimeter
Outer Race Width
4.173 Inch | 106 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh