Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BRG23064K.C3 https://www.bdiexpress.com/medias/INDDODINSERT-RLR-BRG-2300-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4NzN8aW1hZ2UvanBlZ3xhREpoTDJnMk15OHhNRFkxT0RBd05EQTBNVGMxT0M5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDBKU1IxOHlNekF3WDBSU1gwTlpYek13TUhnek1EQXVhbkJufDA4YmZiNGI5MTdiMDU5MmVhOTQxMTk1NzU5OTllNDFhNmQ3MTkxMDM3NjlkY2FhYjRkOGI3YzZkOWJiMjM0YjY
278927 Insert Bearings Cylindrical OD 

DODGE DODGE

BRG23064K.C3

Description

BRG23064K.C3 SPHERICAL ROLLER BEARING

Insert Bearing; 320MM Bore; Standard Inner Ring; 121MM Outer Race Width; Cylindrical; 480MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 121MM Length Thru Bore; Not Relubricatable; No Snap Ring

Part #

422531

BDI #
278927

Details

18540.1 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18,540.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
72.93
EAN
0782475661411
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
161
Long Description
Insert Bearing; 320MM Bore; Standard Inner Ring; 121MM Outer Race Width; Cylindrical; 480MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 121MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
12.598 Inch | 320 Millimeter
Length Thru Bore
4.764 Inch | 121 Millimeter
Outside Diameter
18.898 Inch | 480 Millimeter
Outer Race Width
4.764 Inch | 121 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh