

DODGE
DODGE
BRG23156K.C3
DODGE DODGE
Description
BRG23156K.C3 SPHERICAL ROLLER BRG
Insert Bearing; 280MM Bore; Standard Inner Ring; 146MM Outer Race Width; 460MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 146MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
421285
BDI #
278871
Details
18343.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG23156K-C3/p/278871
Your Price
$ 18,343.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
99.66
EAN
0782475929566
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
421285
Weight / LBS
220
Long Description
Insert Bearing; 280MM Bore; Standard Inner Ring; 146MM Outer Race Width; 460MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 146MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
11.024 Inch | 280 Millimeter
Outer Race Width
5.748 Inch | 146 Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter
Length Thru Bore
5.748 Inch | 146 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh