

DODGE
DODGE
BRG23260K.C3
DODGE DODGE
Description
BRG23260K.C3 SPHERICAL ROLLER BEARING
Insert Bearing; 300MM Bore; Standard Inner Ring; 192MM Outer Race Width; 540MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 192MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
421292
BDI #
278878
Details
34423.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG23260K-C3/p/278878
Your Price
$ 34,423.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
195.7
EAN
0782475929511
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
421292
Weight / LBS
432
Long Description
Insert Bearing; 300MM Bore; Standard Inner Ring; 192MM Outer Race Width; 540MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 192MM Length Thru Bore; Not Relubricatable; No Snap Ring
Outside Diameter
21.26 Inch | 540 Millimeter
Length Thru Bore
7.559 Inch | 192 Millimeter
Bore
11.811 Inch | 300 Millimeter
Outer Race Width
7.559 Inch | 192 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh