

DODGE
DODGE
BRG26SS407
DODGE DODGE
Description
BRG26SS407 SPHERICAL ROLLER BEARING
Insert Bearing; 4-7/16" Bore; Standard Inner Ring; 2.52" Outer Race Width; 9.055" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 4.095" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
043407
BDI #
244117
Details
7803.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG26SS407/p/244117
Your Price
$ 7,803.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
19.03
EAN
0782475027019
Product Group - BDI
M06288
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Split Ring
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
043407
Weight / LBS
32.2
Long Description
Insert Bearing; 4-7/16" Bore; Standard Inner Ring; 2.52" Outer Race Width; 9.055" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 4.095" Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
4.438 Inch | 112.725 Millimeter
Outer Race Width
2.52 Inch | 64 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Length Thru Bore
4.095 Inch | 104.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh